SKF CYLIND ROLLR BEARING NCF 2944 CV

Cylindrical Roller Bearing

See technical information
References
SKF:NCF 2944 CV
Rubix:103A8997
Manufacturer :216384
EAN:7316572382073
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter300 mm
Width48 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NCF 2944 CV


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in: - the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x300x300 mm
Logistic Weight9650 g
Inner diameter220 mm
Outer diameter300 mm
Width48 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed900 rpm
Basic static load, radial - C0r1060000 N
Basic dynamic load, radial - Cr550000 N
Show UNSPSC/ECL@SS
£ 1,213.93 excl. VAT
/ Each
£ 1,456.72 incl. VAT
  • Delivery usually within ( 3 ) days