References
INA:SL024856-A
Rubix:238A0731
Manufacturer :0001689710000
EAN:4012802455960

Product details : INA SL024856-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x350x350 mm |
|---|---|
| Logistic Weight | 15600 g |
| Inner diameter | 280 mm |
| Outer diameter | 350 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 570 rpm |
| Basic static load, radial - C0r | 1820000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 2,994.28 excl. VAT
/ Each
£ 3,593.14 incl. VAT
- Usually arrives within 14 working days
