References
INA:RSL185014-A
Rubix:254A3873
Manufacturer :0014425200000
EAN:4012802706963

Product details : INA RSL185014-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x100x100 mm |
|---|---|
| Logistic Weight | 1130 g |
| Inner diameter | 70 mm |
| Outer diameter | 100.28 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 233000 N |
Show UNSPSC/ECL@SS
£ 174.73 excl. VAT
/ Each
£ 209.68 incl. VAT
- Delivery usually within ( 7 ) days
