Cylindrical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 8270 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj23 |
Material | bearing steel |
Cage | steel |
Reference speed | 3800 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 540000 N |
Basic dynamic load, radial - Cr | 500000 N |
Usually arrives within 14 working days