Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 56 mm |
Logistic Weight | 18400 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 56 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-m1a |
Cage | brass |
Reference speed | 2040 rpm |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 770000 N |
Basic dynamic load, radial - Cr | 510000 N |
Usually arrives within 14 working days