Cylindrical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x340x340 mm |
---|---|
Logistic Weight | 22200 g |
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 55 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Reference speed | 2000 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 965000 N |
Basic dynamic load, radial - Cr | 800000 N |
Usually arrives within 14 working days