NTN - Cylindrical Roller Bearing - NJ313ET2XC3
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 2340 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 181000 N |
Usually arrives within 14 working days