NTN NU320EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU320EG1C3
See technical informationSee documentsReferences
NTN:NU320EG1C3
Rubix:205A6777
EAN:4547359147599



Documents
Product details : NTN NU320EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 8570 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 380000 N |
Show UNSPSC/ECL@SS
£ 398.43 excl. VAT
/ Each
£ 478.12 incl. VAT
- Delivery usually within ( 3 ) days
