FAG NJ316-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ316-E-XL-TVP2-C4
Rubix:158A2010
Manufacturer :0167365670040
EAN:4012801384988

Product details : FAG NJ316-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NJ..-E-XL-TVP2, with plastic cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring.
Technical specifications
Attributes
| Logistic Weight | 3970 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 170.60 excl. VAT
/ Each
£ 204.72 incl. VAT
- Delivery usually within ( 7 ) days
