NTN NU2211C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2211C3

See technical informationSee documents
References
NTN:NU2211C3
Rubix:205A6415
EAN:4547359141085
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications
Documents

Product details : NTN NU2211C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x25 mm
Logistic Weight800 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r87000 N
Basic dynamic load, radial - Cr83500 N
Show UNSPSC/ECL@SS
£ 51.49 excl. VAT
/ Each
£ 61.79 incl. VAT
  • Delivery usually within ( 3 ) days