NTN NU2212C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2212C3

See technical informationSee documents
References
NTN:NU2212C3
Rubix:205A6422
EAN:4547359141177
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
See all Specifications
Documents

Product details : NTN NU2212C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x110x28 mm
Logistic Weight1100 g
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r116000 N
Basic dynamic load, radial - Cr107000 N
Show UNSPSC/ECL@SS
£ 65.78 excl. VAT
/ Each
£ 78.94 incl. VAT
  • Delivery usually within ( 3 ) days