Cylindrical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x240x240 mm |
---|---|
Logistic Weight | 10510 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ3 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 540000 N |
Basic dynamic load, radial - Cr | 530000 N |
Usually arrives within 14 working days