Cylindrical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x260x260 mm |
---|---|
Logistic Weight | 23400 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-xl-m1 |
Material | steel |
Cage | brass |
Reference speed | 1980 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 930000 N |
Usually arrives within 14 working days