NU..-E-M1A
Inner diameter | 440 mm |
---|---|
Outer diameter | 650 mm |
Width | 122 mm |
Logistic Weight | 142610 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 650 mm |
Width | 122 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU20..-E |
Cage | Brass |
Limit speed | 1560 rpm |
Basic static load, radial - C0r | 5000000 N |
Basic dynamic load, radial - Cr | 2600000 N |
Usually arrives within 14 working days