INA SL182222-A-C3 CYLINDRICAL ROLLER BEARING SL1822..-A FULL COMPLEMEN
Cylindrical roller bearing
See technical informationReferences
INA:SL182222-A-C3
Rubix:238A3712
Manufacturer :0000581730030
EAN:4012802606430

Product details : INA SL182222-A-C3 CYLINDRICAL ROLLER BEARING SL1822..-A FULL COMPLEMEN
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x200x200 mm |
|---|---|
| Logistic Weight | 7240 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1720 rpm |
| Basic static load, radial - C0r | 580000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 705.68 excl. VAT
/ Each
£ 846.82 incl. VAT
- In stock: Next day delivery
