Cylindrical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 95 mm |
Logistics dimensions (L x W x H) | 95x200x200 mm |
---|---|
Logistic Weight | 10289 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 95 mm |
Bearing Clearance | CN |
Series | NNF50 |
Material | Bearing steel |
Cage | Other |
Limit speed | 630 rpm |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 616000 N |
Usually arrives within 14 working days