FAG NU1028-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0192355420030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1028-XL-M1A-C3
Rubix:229A4504
Manufacturer :0192355420030
EAN:4012801392129

Product details : FAG NU1028-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0192355420030
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x210x210 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 387.04 excl. VAT
/ Each
£ 464.45 incl. VAT
- Delivery usually within ( 7 ) days
