Cylindrical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x200x200 mm |
---|---|
Logistic Weight | 5433 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu22 |
Material | bearing steel |
Reference speed | 3600 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 335000 N |
Usually arrives within 14 working days