FAG NU336-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING 800590070030
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU336-E-TB-M1-C3
Rubix:229A1736
Manufacturer :0800590070030
EAN:4054366890580

Documents
Product details : FAG NU336-E-TB-M1-C3 CYLINDRICAL ROLLER BEARING 800590070030
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 44500 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 1320000 N |
| Basic dynamic load, radial - Cr | 1040000 N |
Show UNSPSC/ECL@SS
£ 2,361.25 excl. VAT
/ Each
£ 2,833.50 incl. VAT
- Delivery usually within ( 7 ) days
