NTN NU1048C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1048C3
Rubix:205A6236
EAN:4547359137651



Documents
Product details : NTN NU1048C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x56 mm |
|---|---|
| Logistic Weight | 19700 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 56 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 820000 N |
| Basic dynamic load, radial - Cr | 585000 N |
Show UNSPSC/ECL@SS
£ 1,590.89 excl. VAT
/ Each
£ 1,909.07 incl. VAT
- Usually arrives within 14 working days
