NTN - Cylindrical Roller Bearing - NJ2210ET2XC4
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 652 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj2200 |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 91500 N |
Basic dynamic load, radial - Cr | 79500 N |
Usually arrives within 14 working days