NTN - Cylindrical Roller Bearing - NJ236EG1C4
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 320x320x52 mm |
---|---|
Logistic Weight | 19280 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 52 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj200 |
Material | steel |
Basic static load, radial - C0r | 850000 N |
Basic dynamic load, radial - Cr | 625000 N |
Usually arrives within 14 working days