Tapered roller bearing Timken 99101D, Outer diameter: 254 mm | Inner diameter: 238.3 mm | Width: 114.3 mm

Tapered Roller Bearing Double Cup

See technical information

References

Timken:99101D
Rubix:397A7757
EAN:0053893460123
brand logo

Technical specifications

Inner diameter238.3 mm
Outer diameter254 mm
Width114.3 mm
See all Specifications

Product details : TIMKEN 99101D-40024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)114,3x254x254 mm
Logistic Weight10238 g
Packaged dimensions (D x W x H)260,35x114,3x260,35 mm
Inner diameter238.3 mm
Outer diameter254 mm
Width114.3 mm
Bearing Clearancecn
Weight30.407 kg
Series99000
Total bearing width114.3 mm
£ 3,090.90 excl. VAT
/ Each
£ 3,709.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories