References
Timken:NJ 2232 EMA
Rubix:396A0535
EAN:0087796300422

Product details : TIMKEN NJ2232EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 919000 N |
Show UNSPSC/ECL@SS
£ 1,833.94 excl. VAT
/ Each
£ 2,200.73 incl. VAT
- Delivery usually within ( 7 ) days
