Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x115x115 mm |
---|---|
Logistic Weight | 752 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 6700 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 67000 N |
Usually arrives within 14 working days