Cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistic Weight | 1500 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ4..-XL-M1 |
Cage | Brass |
Reference speed | 6500 rpm |
Limit speed | 12100 rpm |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 119000 N |
Usually arrives within 14 working days