References
Timken:NJ 2324 EMA/C4
Rubix:396A0590
EAN:0053893773292

Product details : TIMKEN NJ2324EMAC4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 902000 N |
Show UNSPSC/ECL@SS
£ 1,296.88 excl. VAT
/ Each
£ 1,556.26 incl. VAT
- Delivery usually within ( 7 ) days
