Cylindrical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x260x260 mm |
---|---|
Logistic Weight | 22759 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU23 |
Material | Steel |
Basic static load, radial - C0r | 1040000 N |
Basic dynamic load, radial - Cr | 915000 N |
Usually arrives within 14 working days