Cylindrical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 832000 N |
Basic dynamic load, radial - Cr | 595000 N |
Usually arrives within 14 working days