Cylindrical Roller Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 87 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu22 |
Material | bearing steel |
Reference speed | 19000 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 23800 N |
Usually arrives within 14 working days