References
Superseded Ref:SL045017-PP
INA:SL045017-D-PP
Rubix:238A5042
Manufacturer :0897990970000
EAN:4054369681826

Product details : INA SL045017-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 219000 N |
Show UNSPSC/ECL@SS
£ 356.10 excl. VAT
/ Each
£ 427.32 incl. VAT
- Delivery usually within ( 7 ) days
