NTN NU409C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU409C3

See technical informationSee documents
References
NTN:NU409C3
Rubix:205A6831
EAN:4547359148459
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter120 mm
Width29 mm
See all Specifications
Documents

Product details : NTN NU409C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x29 mm
Logistic Weight1635 g
Inner diameter45 mm
Outer diameter120 mm
Width29 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r102000 N
Basic dynamic load, radial - Cr119000 N
Show UNSPSC/ECL@SS
£ 122.55 excl. VAT
/ Each
£ 147.06 incl. VAT
  • Usually arrives within 14 working days