NTN - Cylindrical Roller Bearing - NJ2322C4
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 240x240x80 mm |
---|---|
Logistic Weight | 19275 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Basic static load, radial - C0r | 790000 N |
Basic dynamic load, radial - Cr | 670000 N |
Usually arrives within 14 working days