References
Timken:NU 238 EMA/C4
Rubix:396A0874
EAN:0087796313477

Product details : TIMKEN NU238EMAC4 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 55 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 1,671.73 excl. VAT
/ Each
£ 2,006.08 incl. VAT
- Usually arrives within 14 working days
