References
INA:SL014924-A
Rubix:105A1675
Manufacturer :0001215250000
EAN:4054365455803

Product details : INA SL014924-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x165x165 mm |
|---|---|
| Logistic Weight | 2950 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1540 rpm |
| Basic static load, radial - C0r | 440000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 1,305.66 excl. VAT
/ Each
£ 1,566.79 incl. VAT
- Delivery usually within ( 7 ) days
