SNR - Cylindrical Roller Bearing - NUP.305.E.G15
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP300 |
Reference speed | 3700 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 312000 N |
Basic dynamic load, radial - Cr | 279000 N |
Usually arrives within 14 working days