Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 657 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2 |
Material | Bearing steel |
Cage | Other |
Reference speed | 7500 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 96500 N |
In stock: Next day delivery