Cylindrical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 262 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ10 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 52000 N |
Usually arrives within 14 working days