FAG SL185028-A CYLINDRICAL ROLLER BEARING 2707170000
Cylindrical roller bearing
See technical informationReferences
INA:SL185028-A
Rubix:229A2042
Manufacturer :0002707170000
EAN:4012802443110

Product details : FAG SL185028-A CYLINDRICAL ROLLER BEARING 2707170000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x210x210 mm |
|---|---|
| Logistic Weight | 11100 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 95 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1180 rpm |
| Basic static load, radial - C0r | 1330000 N |
| Basic dynamic load, radial - Cr | 770000 N |
Show UNSPSC/ECL@SS
£ 1,128.15 excl. VAT
/ Each
£ 1,353.78 incl. VAT
- Delivery usually within ( 7 ) days
