References
INA:SL182952-B
Rubix:229A2029
Manufacturer :0005088960000
EAN:4047643035217

Product details : INA SL182952-B CYL. NEEDLE BEARING 5088960000
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x360x360 mm |
|---|---|
| Logistic Weight | 17800 g |
| Inner diameter | 260 mm |
| Outer diameter | 360 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 690 rpm |
| Basic static load, radial - C0r | 1450000 N |
| Basic dynamic load, radial - Cr | 780000 N |
Show UNSPSC/ECL@SS
£ 1,817.86 excl. VAT
/ Each
£ 2,181.43 incl. VAT
- Delivery usually within ( 7 ) days
