References
INA:SL045040-D-PP
Rubix:274A8456
Manufacturer :0892762210000
EAN:4054369588514

Product details : INA SL045040-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 150 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 2600000 N |
| Basic dynamic load, radial - Cr | 1350000 N |
Show UNSPSC/ECL@SS
£ 2,830.95 excl. VAT
/ Each
£ 3,397.14 incl. VAT
- Delivery usually within ( 7 ) days
