References
INA:SL045005-PP
Rubix:105A1673
Manufacturer :0017220770000
EAN:4012802071405

Product details : INA SL045005-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 224 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 205.35 excl. VAT
/ Each
£ 246.42 incl. VAT
- In stock: Next day delivery
