Cylindrical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 34 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 34 mm |
Bearing Clearance | C1 |
Series | NN..-D-TVP-SP-XL |
Cage | Polyamide |
Basic static load, radial - C0r | 182000 N |
Basic dynamic load, radial - Cr | 139000 N |
Usually arrives within 14 working days