Cylindrical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistic Weight | 910 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N2..-E |
Material | Steel |
Cage | Brass |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 111000 N |
Usually arrives within 14 working days