References
NTN:MR405228
Rubix:394A8117
EAN:4547359103731




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 44.45 mm |
Product details : NTN MR405228 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 44.14 excl. VAT
/ Each
£ 52.97 incl. VAT
- Usually arrives within 14 working days