Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | nu |
Material | pa66 (cage) |
Cage | polyamide |
Reference speed | 7000 rpm |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days