Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1670 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1 |
Cage | brass |
Reference speed | 5500 rpm |
Limit speed | 10400 rpm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 159000 N |
In stock: Next day delivery