FAG NUP2224-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167411100000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2224-E-XL-TVP2
Rubix:229A1786
Manufacturer :0167411100000
EAN:4012801236539

Product details : FAG NUP2224-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167411100000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 8700 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 559.21 excl. VAT
/ Each
£ 671.05 incl. VAT
- Usually arrives within 14 working days
