NTN NU2209 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2209
See technical informationSee documentsReferences
NTN:NU2209
Rubix:205A6396
EAN:4547359140842



Documents
Product details : NTN NU2209 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x23 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 41.62 excl. VAT
/ Each
£ 49.94 incl. VAT
- Delivery usually within ( 3 ) days
