References
INA:SL05032-E
Rubix:274A8461
Manufacturer :0017094880000
EAN:4012802071733

Product details : INA SL05032-E CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 13700 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,069.15 excl. VAT
/ Each
£ 4,882.98 incl. VAT
- Usually arrives within 14 working days
